Browse Exercise Equipment

(104 items)

Narrow Your Results

Style

  • Less...
  • More...

Type

Weight Lbs

Color Finish

  • Less...
  • More...

Our Price

Go

Recently Viewed

Categories

  • Training Equipment

    Training Equipment
    See all 34 items in product family
    Training Equipment is used for Gyms, Boxing Workouts, Physical Fitness Centers and more.

    Training Equipment includes jump rope, barbells, exercise box, landmine, medicine ball, power sled, punching bag, training bar, training rope and accessories. Sizes vary per model.

    • Jump ropes are vinyl with molded PVC handles and radial ball bearings. Sizes are 8', 9', 10'
    • Barbells have built-in grips with sizing for easy identification
    • Exercise box provide maximum stability and durability during your workout. These can be used indoor or outdoor
    • Landmines are multi-functional training stations can be used in or outside of the gym made of solid Steel
    • Power Sleds are used for both training and coach-assisted runs to improve forward and lateral movements
    • Other accessories available


    Click for more
  • Rehabilitation and Physical Therapy Equipment

    Rehabilitation and Physical Therapy Equipment
    See all 40 items in product family
    Rehabilitation and Physical Therapy Equipment are used for Medical Centers, PT, Personal Training Centers, Home Gyms, or Outdoor Fitness Areas.

    Rehabilitation and Physical Therapy Equipment available includes Exercise Balls, Foam Rollers, Resistance Tubes, and Strength Bands. Equipment can be used for varying levels of physical therapy and exercise. Strength Bands are made with latex and offer varying levels of flexibility and stretch. Sold in rolls with a dispenser box with marks on every foot to simplify cutting lengths. Single bands are precut in four foot lengths. Resistance Tubes strengthen muscles, improve balance, and prevent injuries OR help in recovery. Foam Rollers provide a deep massage while feeling soft on the skin. They stimulate blood flow and improve circulation, lengthen and loosen tight muscles and improve balance and core strength. Exercise Balls promote proper posture, increase lower back mobility, build back and abdominal strength.

    • Strength bands have 6" widths and 4 ft., 6 yd., 50 yd lengths. Color coded by levels of resistance
    • Resistance tubes have six resistance levels for any user; 48" tubing has handles with premium padded grips for added comfort
    • Foam rollers are resistant to moisture and bacteria, and last up to five times longer than an open-celled foam roller; designed for frequent use
    • Foam rollers are available in 12", 18", and 36" lengths
    • Exercise balls are used for moderate levels of resistance; professional-grade materials won't pop if punctured. Instead, they deflate slowly


    Click for more
  • Exercise and Yoga Mats

    Exercise and Yoga Mats
    See all 14 items in product family
    Exercise and Yoga Mats are used for Personal Training Centers, Gyms, or Yoga Studios.

    Exercise and Yoga Mats have a 3/8" padded surface and insulation for comfortable floor exercises. The closed-cell foam structure provides durability and comfort. They are odor, stain, and moisture resistant. Easy to clean, roll, and store. Mats have 2 holes for convenient hanging storage. Styles are Hanging Mat or Yoga Mat. Exercise Mat Cart also available.

    • Available lengths range from 48" - 72"
    • Closed-cell foam structure provides comfort
    • Widths are 23", 24", and 25-1/2"
    • Colors are Midnight Blue and Jet Black


    Click for more
  • Gym Equipment Racks and Storage

    Gym Equipment Racks and Storage
    See all 13 items in product family
    Gym Equipment Racks and Storage Hold, Display, Store, and Protect Gym Equipment.

    Gym Equipment Racks and Storage are made of steel, wood, and PVC for strength and durability. Equipment Racks keep your cable attachment bars, mats, and other equipment/accessories safe, organized, and out of the way. Weight Racks hold and organize kettlebells and dumbbells. Rubber mats on the shelves reduce noise when putting the equipment away and protects them from additional wear and tear. The back lip on each shelf of the rack prevents any equipment from falling through.

    • The storage rack stores up to 22 cable attachment bars and other accessories neatly
    • Weight racks hold up to 22 kettlebells and up to 44 dumbbells
    • Perfect for personal training studios or small spaces
    • Rubber mats protect and reduce noise
    • Back lip on each shelf of the rack prevents equipment from falling through
    • Cable attachment bars or other accessories are sold separately
    • Some assembly required


    Click for more