Browse Scissor Lifts & Lift Tables

(459 items)

Narrow Your Results

Rotated Height Inches

Capacity Lbs.

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Vestil Electric Powered Hydraulic Lift Box & Container Dumpers

    Vestil Electric Powered Hydraulic Lift Box & Container Dumpers
    See all 9 items in product family
    Vestil Electric Powered Hydraulic Lift Box & Container Dumpers are Built for Heavy Duty Use.

    Vestil Electric Powered Hydraulic Lift Box & Container Dumpers offer controlled dumping of material from boxes, crates, and other containers. 3/8" lowered height allows for easy pallet truck loading and unloading. Heavy duty welded steel Box Dumper offers a maximum rotation of 135°, dump angle of 45°, and features a retaining bar to hold-down 24", 30" and 36"H containers. Chute has a reach of 10" when fully rotated. Box Dumpers include heavy duty internal motor, hand held control and protective mesh side screens.

    Note: 460V 3-Phase power is required.
    Click for more
  • Valley Craft® Box Dumpers

    Valley Craft® Box Dumpers
    See all 3 items in product family
    Valley Craft® Box Dumpers are used for Heavy Duty Material Handling Applications.

    Valley Craft® Box Dumpers are made of solid steel construction for long lasting durability and dependability. Designed to manage the heaviest of loads, all-welded steel units bolt directly to the floor ensuring reliability and stability throughout operation. Fully powered up and gravity down. Contents dump completely within one minute to ensure time-efficient usage. Chutes have a 1/4" plate steel base with 7-gauge steel sides. Handy rotary-switch control activates chute to dump height. Adjustable hold down bar can be placed at 30" to 42", on 2" centers. Green powder coat finish.
    Click for more