Browse Locking & Lockout Devices

(2,302 items)

Narrow Your Results

Availability

Brand

Our Price

Go

Recently Viewed

Categories

  • Lockout-Tagout Tags

    Lockout-Tagout Tags
    See all 86 items in product family
    Lockout Tags Prevent Equipment Access For Construction, Commercial, and Manufacturing Applications.

    These lockout tags are designed to prevent accidental start up while performing equipment maintenance and repairs for user safety. The tags are made of high quality materials for tear resistance and lasting reliability. Includes a writing surface for equipment status and worker notification.
    • Vinyl construction
    • Writing surface
    • Styles include A Life Is On The Line, Caution, Danger, Danger Barricade Tag, Danger Do Not Enter, and more
    • Available types include Barricade Tag, Bilingual - English/Spanish, English, ID Tag - English, ID Tag - Spanish, and more
    • Package quantities range from 1 to 250
    Click for more
  • Brady Lockout/Tagout

    Brady Lockout/Tagout
    See all 49 items in product family
    Brady Lockout/Tagout Provide Equipment Information For Construction, Manufacturing, and Industrial Applications.

    These Brady lockout/tagout are designed to inform employees of inspection histories, equipment status, hazardous conditions, and other information. The vinyl and polyester materials are corrosion resistant making them suitable for outdoor environments while the cardstock tags can be used for indoor applications only. The write-on surface can be used for authorized signatures, dates, and other special instructions. The brass grommets exceed 50 lbs. of pull force meeting OSHA requirements.
    • Vinyl, polyester, and cardstock construction
    • Write-on surface
    • Brass grommets
    • Headers are Danger and Peligro
    • Legends are DO NOT ENERGIZE, DO NOT OPERATE, DO NOT OPERATE ELECTRICIANS AT WORK, and more
    • Package quantities are 1, 5, 10, and 25
    Click for more
  • Energy Isolation ID Tags

    Energy Isolation ID Tags
    See all 21 items in product family
    Energy Isolation ID Tags Are Used For Electrical, Gas, Pneumatic, Steam, Valve And Water Lockout Isolation. Energy Isolation ID Tags are made with industrial-grade polypropylene to provide long lasting durability. Fused graphics provide superior chemical resistance to more than 30 chemicals, as well as resistance to washdowns, humidity and extreme temperatures. ID Tags are available for Electrical, Gas, Pneumatic, Steam, Valve and Water Lockout isolation. Withstands over 80 lbs. of pullout force (exceeds OSHA requirement). Available colors are White/Black, White/Blue, White/Green, White/Purple and White/Red. ID Tags measure 3" W x 1-1/2" H. Sold as eaches.

    Click for more