Browse Heaters

(4,763 items)

Narrow Your Results

Type

  • Less...
  • More...

Construction

Length Inches

  • Less...
  • More...

Width Inches

Height Inches

Brand

Our Price

Go

Recently Viewed

Categories

  • Hydronic Steel Baseboard Covers

    Hydronic Steel Baseboard Covers
    See all 17 items in product family
    Hydronic Baseboard Covers Are Ideal For Commercial Or Residential Installations.

    Hydronic Baseboard Covers are made of Baseboarders® 18 or 22 gauge steel and NeatHeat melt-proof (up to 460°F) for long lasting durability. Hot water baseboard covers can be snapped on over existing baseboards throughout entire property easily without specials tools. Rust proof construction ensures optimum performance over time. Available models include Wall Brackets, Premium End Caps (right side close/open and left side close/open), Zero Clearance Inside Corner, Outside Corner, Coupler, Baseboard Heater Covers and more. Dimensions vary per model. Steel and plastic models are not compatible.

    Click for more
  • Hydronic Plastic Baseboard Covers

    Hydronic Plastic Baseboard Covers
    See all 6 items in product family
    Hydronic Plastic Baseboard Covers Provide Efficient And Reliable Baseboard For Hot Water Residential Applications.

    Hydronic Plastic Baseboard Covers are used for various residential and light commercial hot water baseboard cover installations. Rugged, heavy gauge front panel for strength. Snap-on damper included. High luster white finish. Heating elements allows easy end-to-end sweat connection. Hanger brackets with built-in copper return line offer extra strength and easy installation. Optional End Caps (sold separately) are made with a one-piece, deep-drawn seamless design to prevent unsightly weld spots. White.

    Click for more