Pipe Threading Machines
Pipe-threading machines are essential tools for precise and efficient threading of pipes in plumbing and industrial applications. Pipe-threader machines securely clamp pipes, rotate them, and use a cutting head with dies to create threads on the pipe's end, ensuring clean and secure connections with other pipes and fittings. With a variety of styles and configurations available, pipe-threading machines and pipe stands are ideal for plumbing and construction projects.
Type
View All Type
Length
Height
View All Height
Price
View All Price
Most Relevant
Compare
1
1
Available on or around 05/06/2024
Pipe/Tube Size
12
Compare
RIDGID® Model No. Vf-99 V Head High Folding Pipe Stand, 12" Max. Pipe Capacity, 28"-52" Height
Model #: WBB839721
1
1
Ships Same Day
Pipe/Tube Size
Up to 12"
Compare
1
1
Ships Same Day
Compare
RIDGID® Model No. Cj-99 Conveyor Head Pipe Stand, 12" Max. Pipe Capacity, 29"-44" H
Model #: WBB327382
1
1
Ships Same Day
Pipe/Tube Size
12
Compare
1
1
Ships Same Day
Pipe/Tube Size
1/2 in (NPT) (Min), 4 in (NPT) (Max)
Compare
Replacement Cutting Wheels For Global Industrial Pipe Threading Machines 604050 & 604051 - Pkg Qty 4
Model #: WB604069
1
1
Ships Same Day