Browse Ratchets, Sockets & Wrenches

(1,111 items)

Narrow Your Results

Availability

Free Shipping

Opening Size

  • Less...
  • More...

Ratching

Brand

  • Less...
  • More...

Color Finish

Type

Measuring System

Reversible

Opening Size Range

  • Less...
  • More...

Recently Viewed

Categories

  • Ratcheting Combination Wrench Sets

    Ratcheting Combination Wrench Sets
    See all 11 items in product family
    Ratcheting Combination Wrench Sets Are Ideal For Use In Various Mechanical, Industrial And Automotive Applications.

    Ratcheting Combination Wrench Sets are available in a variety of sizes and styles to suit assembly needs. Wrenches have ratchet ends as well as traditional open-end wrench, and are available in Metric or Fractional measuring system. Wrench sets are available with 7 up to 22 pieces. Choose from several trusted brand names.

    Click for more
  • SAE (Fractional) Ratcheting Combination Wrenches

    SAE (Fractional) Ratcheting Combination Wrenches
    See all 21 items in product family
    SAE Standard Combination Ratcheting Wrenches Are Used For Accessing Hard To Reach Fasteners.

    Combination Ratcheting Wrenches are made of alloy steel or vanadium steel for corrosion resistance and long lasting durability. Available in many styles, lengths, opening sizes, points and handle types to meet a variety of job requirements. Styles are Combination Ratcheting Wrenches, Reversible Combination Ratcheting Wrenches, Reversible Ratcheting Wrenches and Stubby Reversible Ratcheting Wrenches. Color finishes are Chrome and Polished. Opening type is Open/Box.

    Click for more
  • Metric Ratcheting Combination Wrenches

    Metric Ratcheting Combination Wrenches
    See all 18 items in product family
    Metric Ratcheting Combination Wrenches are Designed For Specialty Spline Bolts to Minimize Bolt Weight and Size.

    Metric Ratcheting Combination Wrenches have a 15° angled offset to help keep shank clear of obstructions. Chrome-vanadium box ends and switch levers provide high strength and long lasting durability. Box end is countersunk for easy application to the fastener. Spline design enables the wrench to contact conventional fasteners away from the corners, which applies force over a larger area, reducing risk of fastener scoring and helps prevent rounding of the corners and other fasteners damage that could lead to Foreign Object Damage (FOD). The high contact surface area which is away from fastener points enables turning of highly rounded fastener. Anti-Slip Design (ASD). Corrosion resistant color finishes are Black Chrome and Full Polish Chrome. Sizes range from 6MM to 36MM. Reversible and non-reversible styles available. OALs range from 4-7/8" to 19-5/16". Points are 12 and Spline.

    Spline wrenches can be used on 4, 6, 12 point, spline and Torx® fasteners
    Click for more
  • Combination Wrench Sets

    Combination Wrench Sets
    See all 21 items in product family
    Combination Wrench Sets Are Designed For Various Industrial, Mechanical And Automotive Applications.

    Combination Wrench Sets come in an assortment of lengths, head sizes and wrench quantities. Combination wrench sets range from 4 pieces up to 31 pieces in various size assortments. Choose from Fractional or Metric measuring systems. Some wrench sets are non-sparking for safe use in hazardous work areas. Combination Wrench Sets are offered from several trusted brand names.

    Click for more
  • SAE Combination Wrenches

    SAE Combination Wrenches
    See all 55 items in product family
    SAE Combination Wrenches Are Used For Personal Or Professional Applications.

    SAE Combination Wrenches are made with solid Chrome Vanadium Steel for long lasting strength, durability and dependability. Open end and box end. Max-Drive™ design of the box end allows for 15% more torque than standard wrenches and helps reduce fastener rounding. 15° box end offset for additional knuckle clearance. Full polish satin finish for anti-corrosion protection and easy cleaning. Designed to exceed ANSI industrial specifications.
    Click for more
  • Metric Combination Wrenches

    Metric Combination Wrenches
    See all 22 items in product family
    Metric Combination Wrenches Are Versatile, General Purpose Wrenches.

    Metric Combination Wrenches are made of steel, aluminum bronze or copper beryllium for long lasting durability. Long pattern, 15-degree angle and 12-point box provide optimum performance. Some wrenches are non-sparking for safe use in hazardous work areas. Wrench sizes range from 5mm to 80mm. Available finishes are Black, Black Oxide, Chrome, Copper, Full Polish, Full Polish Chrome, Natural, Non-Sparking, Satin and SuperKrome. Metric measuring system.

    Click for more