Browse Ratchets, Sockets & Wrenches

(1,112 items)

Narrow Your Results

Availability

Free Shipping

Brand

Jaw Capacity Inches

  • Less...
  • More...

Overall Length Inches

  • Less...
  • More...

Type

Overall Length Range

  • Less...
  • More...

Construction

Recently Viewed

Categories

  • Cast Iron Pipe Wrenches

    Cast Iron Pipe Wrenches
    See all 21 items in product family
    Cast Iron Pipe Wrenches Are Designed To Grip and Turn Pipes, Nuts, and Bolts For Various Applications Including Plumbing, Residential, Industrial, and more.

    These wrenches are made of steel and iron making them both strong and durable for the toughest jobs. The hardened teeth ensure a firm grip when handling old, oxidized, and even damaged equipment. The spring-loaded design provides ratchet-like performance for user convenience. The full floating hook jaw allows instant grip and release for handling efficiency. Colors and dimensions vary per model.

    Click for more
  • Aluminum Pipe Wrenches

    Aluminum Pipe Wrenches
    See all 18 items in product family
    Aluminum Pipe Wrenches are Designed for Gripping and Turning Threaded Pipes.

    Aluminum Pipe Wrenches offer professional strength in lightweight aluminum with the same durability and ease-of-use found in heavy-duty wrenches. Heavy-duty cast aluminum housing is 40% lighter than cast iron and easier to maneuver. I-Beam handle and wide design provides better weight distribution and maneuverability. Hardened teeth and heat-treated drop forged jaw resist breakage. Easy-spin adjusting nut is heat treated for added durability. OALs range from 10" to 48". Jaw capacities range from 1-1/4" to 6". Other dimensions vary per style.

    Click for more
  • Strap & Chain Pipe Wrenches

    Strap & Chain Pipe Wrenches
    See all 6 items in product family
    Specialty Wrenches Are Used In A Variety Of Construction And Repair Applications.

    Specialty wrenches are made of cast iron and steel for strength and durability. Hex jaw design provides multi-sided fastener stability including hex nuts, square nuts, unions, and more. Spring-loaded jaws support one-handed ratcheting with tension plug positioning up to a 90° angle. Internal pipe wrenches support damaged and corroded pipe ends, plugs, and fittings.
    Click for more
  • Pipe Wrench Replacement Parts

    Pipe Wrench Replacement Parts
    See all 4 items in product family
    Pipe Wrench Replacement Parts Are Used For Plumbing, Construction And More.

    Replacement parts include chain wrenches, hook jaws, pins, and straps.
    Click for more