Scroll Saws
Designed with a thin, reciprocating blade that moves up and down at high speeds, Scroll Saws make intricate cuts, precise patterns, and decorative inlays in wood, metal, and glass materials. The built-in table provides a secure platform to support workpieces throughout the cutting process, while the various cutting depths, tilt angles, and speed ranges offer versatility to handle a wide range of woodworking and design projects.
Most Relevant

JET Scroll Saws
| Compare | Image | Voltage | Max Cutting Depth | Table Size (L x W) | Model # | Price | |
|---|---|---|---|---|---|---|---|
![]() | 120 V | 2 in | 12-2/3 X 23-5/8 in | WB535711 | $1,225.00 |

Delta Scroll Saws

DeWalt® Scroll Saws