Corded Routers
Designed for a variety of woodworking and construction projects, Corded Routers utilize a spinning bit that enables workers to shape, cut grooves, create joints, and add decorative edges to wood. They are equipped with high-speed motors in a range of RPM and voltage ratings for efficient performance, and the corded design provides reliable, uninterrupted power.
Most Relevant

Bosch® Corded Routers
| Compare | Image | RPM | Base | Collet Capacity | Voltage | Amperage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | 8000-25000 rpm | Fixed Base | 1/4,1/2 in | 120V AC V | 12 A | WBB248466 | $279.95 | ||
![]() | - | - | - | 120 V | - | WBB3137197 | $327.28 | ||
![]() | - | - | - | 120 V | - | WBB3137205 | $149.95 |

Makita® Corded Routers