Environmental Test Instruments
Type
Brand
Height Range (in)
Width
Length
Color
Price
Related Products
This professional thermal imaging camera features a infrared sensor that can detect temperatures between -40 and 752°F (-40 and 400°C) and a 4 image modes (Thermal, Visual, PIP, and Fusion). The R2170 has the ability to display hot and cold spot temperatures on a 3.5" color LCD and allows a user to choose from 7 different color palettes. The included software allows a user to view and analyze data, and generate reports or projects in real-time on a PC. The included battery packs have been designed to be easily changed in the field, allowing for continuous work. Features: 320 x ...
The R8100SD has a wide measurement range up to 100,000 Lux (10,000 Foot-candles) and features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures ambient light levels in Foot-candles or Lux Photo diode and colour correction filters meet ...
This infrared thermometer features a 12:1 distance to spot ratio and is capable of measuring temperatures up to 752°F (400°C). The R2300 is an affordable non-contact measurement solution able to quickly and efficiently measure the temperature of hot, hazardous or hard-to reach objects from a safe distance. Features: Built-in laser pointer identifies target area User selectable °F or °C 12:1 distance to spot size ratio Digitally adjustable emissivity Max and Min readings Backlit display High and low alarms Low battery indication and auto shut off Applications: Verify mechanical (bearings, ...
This multifunction process calibrator is designed to meet the highest industry standards, with its rugged and durable construction ensuring reliable performance in even the most demanding environments. The R5850 features a high-resolution LCD display, automatic step and ramp functions, a built-in 24V loop power supply, the ability to store and recall frequently used calibration setups, and offers an easy-to-use push-button interface. This loop calibrator sources and measures mA. The R5820 features a 24V loop power supply, selectable step or ramp outputs and an easy-to-read 5-digit LCD ...
The R6050SD features Data hold, Max/Min functions, and an easy-to-read backlit LCD display. Using a SD card (max 16GB), a user can manually record up to 99 readings or automatically by selecting a desired sampling rate from 1 to 3600 seconds. Quickly generate an Excel file with raw data, all without the use of software. Optional accessories include a tripod and AC adapter for continuous long-term monitoring. Features: Measures relative humidity, ambient temperature and dew point/wet bulb temperatures Contact temperature measurement with a type J/K thermocouple option Temperature is ...