Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brennan 6-Wheeled Heavy Duty Shelf Truck

Brennan 6-Wheeled Heavy Duty Shelf Truck

Brennan 6-Wheeled Heavy Duty Shelf Trucks Give You High Maneuverability with a Tighter Turning Radius for Material Handling Applications.

These 6-wheeled heavy duty shelf trucks are specifically designed for improved mobility. 12 gauge steel shelves and flush lips make it easy to load. 4 swivel and 2 rigid 6” x 2” hard tread phenolic casters give you high mobility performance and tighter turning radius for moving materials in warehouses, fulfillment centers and more. 3600 lbs. weight capacity.

  • Durable powder coated gray finish
  • 36” Top Shelf Height
  • Lengths range from 41.5" to 65.5"
  • Height is 36"
  • Phenolic casters are 6” x 2” hard tread to tractions and better maneuverability



L"
  • L"
W"
  • W"
COMPARE DIMENSIONS WHEEL
TRUCK TYPE L" W" H" CAP. LBS DIA." TYPE IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

35.175.182.106, 70.132.60.72:25