Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes

Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes

Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes Feature Threaded Ends For Easy Field Adjustments.

Contrx Wall-Mount Overbraced Tie-Rod Jib Cranes are constructed with high grade steel for lasting durability. Hinges feature self lubricating bearings with hardened pins for dependable service. Capacities of 1000 lbs., 2000 lbs., 4000 lbs. and 6000 lbs. Boom lengths are 8', 10', 12', 14' and 16'. I-beam heights of 6", 8", 10-3/8" and 10-1/2", with flange widths of 3-3/8", 4" and 5-3/4". Color finish is Safety Yellow Enamel. Additional specifications vary per model.


CAPACITY LBS.
  • CAPACITY LBS.
BOOM LENGTH FT.
  • BOOM LENGTH FT.
I-BEAM HEIGHT"
  • I-BEAM HEIGHT"
FLANGE WIDTH"
  • FLANGE WIDTH"
THRUST AND PULL LBS.
  • THRUST AND PULL LBS.
COMPARE
CAPACITY LBS. BOOM LENGTH FT. I-BEAM HEIGHT" FLANGE WIDTH" THRUST AND PULL LBS. IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.162.105.6:62