Call us 7 days a week
Full Function Packaging Bench Steel Square Edge - 83 x 33
Full Function Bench allows you to unclutter your work surface and ergonomically store your cartons and supplies. The top is 83" x 33" heavy duty 1-1/4" 16 gauge steel over plywood. Table adjusts 29-36" and all components adjust along uprights to allow for easy access to supplies. Roll bars and cutter are designed to easily handle and store roll goods to reduce waste and handling. Table load capacity is 3,000 lbs.