Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sheet Metal, Pinch-Off & Welding Hand Clamps

Sheet Metal, Pinch-Off & Welding Hand Clamps

Sheet Metal, Pinch-Off & Welding Hand Clamps Help Bending, Forming, and Crimping in Sheet Metal Work.

These trigger release tools give you a powerful grip for work on large, thin surfaces. Tools allow you to clamp, form, bend, and crimp sheet metal. Available shapes are Flat and U. Capacities range from 3/8" - 3-1/2". OAL ranges from 7" - 9-5/8".

  • Wide jaw profile to allow powerful grip on large thin surfaces
  • Makes bending, forming, and crimping sheet metal jobs easier
  • Screw turn adjusts pressure and stays adjusted for repetitive use
  • Constructed of high-grade heat-treated alloy steel for maximum toughness and durability
  • Classic trigger release provides maximum locking force
  • Lightweight construction lowers risk of warping and distorting of auto body panels
  • Welding panels are designed to not adhere to aluminum
  • Jaws are made from heat-treated die cast aluminum alloy for resistance and durability



* FREE Shipping on these items

BRAND
  • BRAND
SHAPE
  • SHAPE
CAPACITY"
  • CAPACITY"
OAL"
  • OAL"
COLOR
  • COLOR
In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE JAW HANDLE
BRAND SHAPE CAPACITY" OAL" COLOR MATERIAL TYPE WIRE CUTTER MFR P/N IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.167.243.214:104