Take 15% off your entire order!

Offer applied at checkout

Self Adjusting Steel Pipe Wrenches

Self Adjusting Steel Pipe Wrenches

The Crescent self-adjusting steel pipe wrenches are perfect for numerous plumbing and MRO applications. These wrenches utilize a spring-loaded jaw provided one-handed use. They are 30% stronger than previous models, including a locking jaw, have an extended lower jaw for increased access and quick pipe grip. They're also 20% wider for improved gripping and include an optimized handle.

Features:
  • Self-adjusting head design instantly grips or releases, providing fast ratcheting action
  • Double the gripping power of traditional tongue-and-groove pliers
  • Extended lower jaw increases access and allows for quick pipe grip in confined spaces
  • Locking jaw allows users to lock the jaw in the open position to quickly enter and exit pipe turning applications
  • Unique angled tooth configuration grips tighter
  • 20% wider jaw for improved gripping power
  • Slim profile head design allows better access to tight areas
  • Ideal for most surfaces, including black iron, galvanized, PVC and copper pipe, as well as nuts, bolts, and couplings