Flaring, Burnishing & Swaging Tools

Flaring, Burnishing & Swaging Tools

The Heavy Duty Flaring Tool has a hardened steel flaring cone with a chrome finish for more uniform flared without galling. Special shaped wing nuts allow the long handle of the self-centering yoke to be used as a lever when tightening. The hardened steel flaring bar grips without scoring.

The Heavy Duty Flare/Burnish Tool has a specially designed hard chrome finish burnishing cone that automatically burnishes the flare face. The heat treated dies grip the tubing without scoring. the swivel-type yoke is self-centering.

The Deluxe Flaring Tool incorporates nine different sized hardened dies that rotate into position for the correct desired tube size. The compact design features a unique burnishing cone that achieves a smooth, polished flare. Heat dies grip the tubing without scoring or constricting.

Punch Type Swaging Tools are designed to enlarge one end of copper tubing to make a connection without a fitting. Swaging means one solder joint, not two. It now take half the time to solder and braze the fitting with less chance of a leak.


Customers Who Viewed This Also Viewed

TUBE DIA.
  • TUBE DIA.
FOR USE WITH
  • FOR USE WITH
COMPARE
BRAND DESCRIPTION TUBE DIA. FOR USE WITH MFG # IMAGE MODEL QTY PRICE


SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.80.219.236:104