Cle-Line 0404 M6x1.0 D5 4-Flute Bright Taper, Plug, and Bottoming Hand Tap Set - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
(1 each) Taper, plug, and bottoming chamfer hand tap set. Used in all types of hand and machine tool operations for ferrous and non-ferrous materials. Ground thread for better surface finish and tighter tolerances. Ideal for plant and factory maintenance. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
PRICE
$133.62 Sold in packages of 3 / $44.54 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2.5 in |
| Thread Size | M6x1.0 in |
| Size | M6x1.0 |
| Diameter | 0.2362 |
| Metric Size | M6 |
Product Details
| Type | Bottoming Hole;Through Hole |
| Number of Pieces | 3 |
| Shank Type | Straight w/ Square |
| Series | 0404 |
| Direction of Rotation | Right |
| For Use With | Maintenance |
| Chamfer | Taper-Plug-Bottoming |
| Style | Straight Flute Hand Tap |
| TPI | 1.0 |
| Includes | M6x1.0 Metric Taper-Plug-Bottoming |
| Finish | Bright Finish |
| Material | HSS |
| Package Type | Snap Pack |
| Package Quantity | 3 |
| Manufacturers Part Number | C63224 |
| D Limit | D5 |
| Number of Flutes | 4 |
| Brand | Cle-Line |