Cle-Line 0411 M16x2.0 D7 3-Flute Bright Plug - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Plug chamfer spiral point tap. 3 – 5 incomplete threads before cutting. Shoots chips ahead of the cutting action; therefore, best used for tapping a through hole. Most efficient and useful cutting tap. Ground thread for better surface finish and tighter tolerances. Ideal for threading a wide variety of ductile materials, steels, copper, copper alloy, brass and plastics. Manufactured from high-speed steel. Use for tapping in carbon steel, alloy steel, stainless steel, cast iron, aluminum and non-ferrous materials. Made in the USA.
PRICE
$155.82 Sold in packages of 3 / $51.94 ea
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3.8125 in |
| Thread Size | M16x2.0 in |
| Size | M16x2.0 |
| Diameter | 0.6299 |
| Metric Size | M16 |
Product Details
| Type | Thru Hole |
| Number of Pieces | 1 |
| Shank Type | Straight w/ Square |
| Series | 0411 |
| Direction of Rotation | Right Hand |
| For Use With | Maintenance |
| Chamfer | Plug |
| Style | Spiral Point Tap |
| TPI | 2.0 |
| Includes | M16x2.0 Plug |
| Finish | Bright Finish |
| Material | HSS |
| Package Type | Snap Pack |
| Package Quantity | 3 |
| Manufacturers Part Number | C62191 |
| D Limit | D7 |
| Number of Flutes | 3 |
| Brand | Cle-Line |