Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Bosch

Model # :WBB248638

MPN #: 11265EVS

BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed

Product Description
BOSCH 11265EVS 1-5/8" Spline Combination Rotary Hammer Drill Corded 13Amp Variable Speed

  • Unmatched Power to Weight Ratio - 13 Amps, 8.1 ft-lbs Impact energy & 14.3 lbs - Best performing rotary hammer in its class
  • Active Vibration Control™ - Vibration reduction in the hammer mechanism and the grip area provides maximum user comfort for extended periods of work
  • Constant Response Circuitry- Maintains speed under load and overload protection
  • TurboTM Power - delivers 20% more power in hammer only mode
  • Vario-Lock™ Positioning - Rotates and locks chisel into 12 different positions
  • Auto-Max™ variable speed Dial - Ensures maximum speed every time the tool is turned on
  • Service Minder™ light - indicates when preventative maintenance is required
  • Patented cord turret - Reduces cord wear

Includes: (1) 360° Auxilliary Side Handle with Depth Stop, (1) Carrying Case

See price in cart

1
1
Free Shipping Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length18 in
Weight15.1 lbs
Chuck Size1 5/8 in

Product Details

TypeCorded
Amperage13 A
ClutchSpline
StyleRotary Hammer
Voltage120 V
Rate Of Impact (BPM)1,700 - 2,900
DescriptionRotary Hammer
Impact Energy8.1 lbs
Manufacturers Part Number11265EVS
BrandBosch
Speed170 - 340 ft/min