One Door Glass Door Merchandiser Refrigerator, 27-1/4"W - MMR23HC-1-W
Write a Review
|
Questions & Answers (0)
Product Description
MarketMax Refrigerated Merchandiser, reach-in, one-section, (1) double pane glass door, 23 cu. ft. capacity, electronic control, digital display, (5) epoxy coated steel shelves, fluorescent interior lighting, self closing door w/automatic hold-open feature, anti-microbial door handles, bottom-mounted refrigeration, White exterior, 1/3 hp, UL, cUL, UL-EPH, ENERGY STAR®, MADE IN USA
PRICE
$4,869.00
1
1
Ships in 12 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 27-1/4 in |
| Depth | 72 in |
| Height | 12 in |
| Compartment Width | 22 in |
| Compartment Depth | 27-1/2 in |
| Compartment Height | 59 in |
| Weight | 300 lbs |
Product Details
| Door Swing | Sliding Doors |
| Adjustable Shelf | Yes |
| Compressor Type | Bottom Mount |
| Defrost Type | Automatic |
| Number of Shelves | 5 |
| Material | Stainless Steel |
| Phase | 1 |
| Manufacturers Part Number | MMR23HC-1-W |
| Brand | Beverage-Air |
| Horsepower | 1/3 HP |
| Color | Stainless Steel |
| Amperage | 5.7 A |
| Series | MarketMax |
| Capacity | 23 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Description | Merchandiser Refrigerator |
| Thermostat Type | Electronic Control W/ Digital Display |