Features and Benefits:
- Tangle free design
- Medium to commercial duty
- High/Low temperature construction
- Heavy duty jaws
- Copper-clad aluminum wire
This product will be restocked soon
Weights & Dimensions
| Cord Length | 25 ft |
| Cord Gauge | 1 ga |
Product Details
| Package Quantity | 1 |
| Description | HD Clamp Booster Cables |
| Color | Black |
| Manufacturers Part Number | 45255 |
| Amperage | 800 A |
| Brand | FJC |