Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Schumacher Electric

Model # :WBB2871154

MPN #: DSR124

Schumacher Electric 15/30/70/330 Amp, 6/12/24V Wheel Charger

Product Description


Features and Benefits:
  • 4A MAINTAIN | 15A FAST CHARGE | 30 80A BOOST | 300/330/250A ENGINE START
  • 300A (6V)/330A (12V)/250A (24V) Engine Start – powerful enough for SUVs, trucks and large engines
  • 30 80A Boost mode – quickly brings deeply discharged battery back to life
  • 70A Flash Reprogram mode
  • Extra-long output cables – 7 ft. total reach


PRICE
$1,175.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Voltage6/12/24 V
ComponentsBattery Tester, Cart, Clamps
MaterialPlastic/ Metal/ Electronics
Package Quantity1
Description15/30/70/330 Amp, 6/12/24V Wheel Charger
ColorBlack
Manufacturers Part NumberDSR124
Amperage15/30/70/300 A
BrandSchumacher Electric