Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1953833

MPN #: FF63BKSSHV

Summit Counter Height Freestanding Refrigerator 5.5 Cu. Ft. Black

Product Description
Summit FF63BSSHV - Freestanding Counter Height Auto-Defrost All-Refrigerator, Black, 23-5/8"W

Summit offers the industry™'s largest selection of counter height refrigeration , with a range of choices to best suit any kitchen. The FF63B Series includes versatile European made all-refrigerators designed for freestanding use in residential settings.

Sized with a 24" footprint, the FF63BSSHV all-refrigerator is designed for freestanding use. It has a black cabinet with a stainless steel wrapped door. A sleek handle with a thin 14mm diameter completes the professional look.

Inside, the FF63BSSHV utilizes automatic defrost operation to ensure minimum user maintenance. The 5.5 cu.ft. interior offers more storage space than most models in this size class. Adjustable glass shelves ensure spill-proof storage, while a large crisper drawer is ideal for keeping produce at its best. A removable wine shelf lets you keep bottles securely in place. The door includes three storage racks for condiments and tall bottles. The seamless interior also features a dial thermostat and automatic light.

Designed and constructed in Europe, the FF63BSSHV brings reliable cold storage to any home setting. For a built-in version of this model, see the FF63BBISSHV.

Features:
  • Full 5.5 cu.ft. capacity inside a convenient 24" footprint
  • Stainless steel wrapped door with professional handle brings luxury to any setting
  • Automatic defrost ensures minimum user maintenance
  • Deluxe interior features door storage and a scalloped wine shelf
  • Adjustable glass shelves for spill-proof storage
Lock Options:
  • Ac keypad (appliance powerd)
  • Keypad (battery-powered)
Interior Options:
  • Stainless steel shelves
  • Internal fan
  • Fan with gel packs
  • Probe hole and dry contact
Exterior Options:
  • Alarm
  • Agion door
  • Left hand door swing
  • Freestanding dolly with locking casters
  • 3" High NSF listed casters
  • Self closing door
  • Hospital grade cord with green dot plug included
  • Kickplate
  • Digital thermostat
  • Thermostat
  • Solar thermometer
  • USB temperature logger
  • Top-mounted door latch
  • Humidity sensor
  • Probe hole
  • Stainless steel hinges
  • 6" High leveling legs
  • Leg shield
  • Open door alarm
  • Stacking rack
PRICE
$1,299.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-5/8 in
Depth23 in
Height32-5/8 in
Comp Step Depth6
Comp Step Height5-1/2
Freon1.7 oz
Comp Step Width21
Inside Width Refrigerator21 in
Inside Depth Refrigerator26-1/4 in
Depth With Door at 90°45-3/8 in

Product Details

Wine Bottle HolderYes
Number of Adjustable ShelvesYes
LightYes
ApplicationResidential
Crisper Cover MaterialGlass
Door SwingRHD
Number of Full Door Shelves3
Defrost TypeAutomatic
Number of Shelves3
Number of Crispers1
Manufacturers Part NumberFF63BKSSHV
Crisper FinishOpaque
Reversible DoorFactory Reversible
Number of Level Legs4
BrandSummit Appliance
Shelf TypeGlass
Energy Usage307.0 kWh/year
Amperage1 A
Body FinishBlack
Capacity5.5 ft³
Voltage115 V AC/60 Hz V
Thermostat TypeDial
Refrigerant TypeR134a

Warranty

Warranty5 yr

Compliance & Certifications

CertificationsETL, ETL-C, ETL-S