Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169551

MPN #: BA9-1232700

Baileigh Industrial® AP-3 Manually Operated Arbor Press, 3 Ton Max Pressure

Product Description
Our AP-3 arbor press has 3 ton of force. A great value, this arbor press will offer decades of profitable duty at full capacity. Order this heavy-duty arbor press from Baileigh Industrial.®

Features:
  • 3 ton arbor press has a 5-11/16" throat opening and can handle material up to 12-1/2" high
  • Solid, case-hardened square 1-1/2" ram executes precise presses every time
  • Slideway allows for adjustment of tension and gap
  • Machined 4-position die plate, perpendicular to the ram, lets you precisely secure the workpiece
  • The bottom die plate includes the proper openings for most broaches to push through
  • Rigid cast-iron frame avoids flex and maintains accuracy
  • You can easily mount the press to a bench or pedestal
  • 3 ton arbor press comes with a 1-year warranty, backed by Baileigh®


PRICE
$575.00

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length20
Width24 in
Height12 in
Weight108 lbs
Base Size20 x 24 in
Max Working Height11-1/2 in
Ram Size1-1/2 in
Max Diameter Work11-3/8 in
Max Ram to Table12-3/5 in
Throat5-11/16 in

Product Details

TypeArbor Press
ColorBlue
MaterialCasted Iron
Manufacturers Part NumberBA9-1232700
Max Pressure3 Tons psi
BrandBaileigh Industrial

Warranty

Warranty1