Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




WSI

Model # :WBB926797

MPN #: 2050-CB-EV-BL

WSI 2050 Series Chair 2050-CB-EV-BL, ESD Vinyl, Chrome Base, 21"-31"H, Blue

Product Description
Our most popular.

Features:
  • Two paddle pneumatic seat control
  • deluxe spring tension back angle adjustment and back rest height adjustment
  • Seat range is 21"H - 31"H
  • Seat adjust up/down 5"
  • Seat Dimension: 19"W x 17"D x 3" thick foam
  • Back Rest adjust up/down & in/out 3"
  • Back Dimension: 18"W x 18"H
  • Heavy duty 25" polished chrome base and dual wheel nylon casters
  • ESD range is greater than 10/5th and less than 10/9th
  • ESD drag chain.

30" - 32" bench, recommended seat height is 18" - 23"
32" - 36" bench, recommended seat height is 20" - 30"

PRICE
$719.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight38 lbs
Seat Height21 - 31 in

Product Details

Assembly RequiredYes
TypeESD Chair
Frame Color FamilyChrome
Tilt TypeIndependent Seat and Back
ColorBlue
Series2050 Series
Accessory TypeChair
Country of OriginUSA
Seat Color FamilyBlue
Frame MaterialMetal
Arm TypeArmless
Manufacturers Part Number2050-CB-EV-BL
Back TypeLow Back
Seat MaterialVinyl
BrandWSI