Cordless Hammer Drills & Rotary Hammers
Cordless Hammer Drills and Rotary Hammers run on rechargeable batteries for movement freedom & maneuverability while drilling and chiseling hard materials in masonry and construction projects. Cordless rotary hammers come in a selection of speed, voltage, and BPM ratings when working with stone, concrete, & brick of different hardnesses, and they are available with numerous chuck sizes to securely attach a range of bits and chisels.
Most Relevant
Cordless Hammer Drills

Cordless Hammer Drills combine a rotating motion with ratchet plates that produce a hammering action to bore holes into brick, mortar, cinder block, drywall, or wood, up to ½” in diameter. They can also double as a standard drill for driving screws and other fasteners or drilling wood or metal. They utilize rechargeable batteries for freedom of movement and are available in a selection of voltage ratings, speeds, and impact rates to handle a variety of tasks.
| Compare | Image | Brand | Chuck Size | Rate Of Impact (BPM) | Speed | Voltage | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|
![]() | Skil | 1/2 in | - | 0 – 1700 /min(RPM) ft/min | 20V V | Ships Same Day WBB3220758 | $119.95 | ||
![]() | DeWalt | 3/8 in | 25500 | 25500 ft/min | 12 V | Ships Same Day WBB2428569 | $219.95 | ||
![]() | Milwaukee | 5/8 in | - | 0-900 ft/min | 12 V | WBB3178095 | $369.95 | ||
![]() | Milwaukee | 1/2 in | 0 - 28,800 | 0 - 1,800 / 0 - 400 rpm | 18 V | Ships Same Day WBB1601325 | $249.00was $265.95 Save $16.95 (6%) | ||
![]() | Milwaukee | 1/2 in | 32,000 | 0 - 2,000 rpm | 18 V | Ships Same Day WB534548 | $399.95 | ||
![]() | DeWalt | 1/2 in | - | - | 20 V | WBB3224634 | $255.95 | ||
![]() | Makita | 1/2 in | 0 - 30,000 / 0 - 6,000 | 0 - 2,000 / 0 - 400 rpm | 18 V | Ships Same Day WBB1798585 | $149.95 | ||
![]() | FLEX | 1/2 in | 0-4,350 | 0-980 ft/min | 24 V | Ships Same Day WBB3131285 | $345.95 | ||
![]() | Makita | 1/2 in | 0 - 7,5000 / 0 - 30,000 | 0 - 500 / 0 - 2,000 rpm | 18 V | Ships Same Day WB700191 | $159.95 | ||
![]() | FLEX | 1/2 in | 0 - 9,600 / 0-35,200 | 0-600/0-2,200 ft/min | 24 V | Ships Same Day WBB3131287 | $219.95 |
Showing 1-10 of 19 results
Cordless Rotary Hammers

Cordless Rotary Hammers combine rotational force with a pneumatic hammering action to bore larger holes, typically more than 1/2" in diameter, into hard and dense materials like concrete, stone, and masonry, in construction, renovation, and demolition projects. Some models feature a "chisel-only" or "hammer-only" mode to act as a mini jackhammer for tile or mortar removal. The cordless design eliminates cord tangle for better freedom of movement, and the selection of speeds and impact rates provide versatility for a wide range of tasks.
Showing 1-10 of 17 results