Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Evac+Chair

Model # :WBB1529874

MPN #: ULTI

Evac+Chair® ULTI MAT, 660 lbs. Capacity, 89"W x 51"D x 1"H

Product Description
The ULTI-MAT consists of a single piece of very strong webbing which runs the full length of the unit encapsulating both head and foot end pulling straps, together with the two body straps for tall and short patients along with a leg strap. Once the patient is on the unit they can be enveloped for security by the wings on either side then secured by the webbing and buckles and pulled to safety by means of the head and foot pull straps. On the base of the unit are four carrying handles in high visibility yellow. The ULTI-MAT can be rolled up into its self contained pouch/foot pocket for convenient compact storage.

Features:
  • Simple and quick to deploy
  • Mat is simply rolled out for vertical and horizontal evacuation
  • Allows members of staff to transport patients 2 - 3 times their own weight
  • No lifting - uses roll and drag method
  • Webbing Design provides patient stabilization
  • Sled curves and wraps around evacuee for added protection
  • Two securing cross straps
  • Each sled rolls up compactly into it's own carry bag
  • Can be used with backboard or basket stretcher


PRICE
$839.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length89 in
Width51 in
Height1 in
Weight Capacity660 lbs
Weight9 lbs
SizeStandard

Product Details

TypeEvacuation Sled
MaterialNylon/Plastic
DescriptionULTI-MAT
ColorRed
Manufacturers Part NumberULTI
BrandEvac+Chair