Mobile Stairlift Genesis Flex 2-in-1 Mobile Stairlift & Transport Chair, Convertible Portable
Write a Review
|
Questions & Answers (0)
Product Description
The Genesis Flex is the only mobile stairlift that converts into a transport chair. Its tool free motorized tracks detach in seconds so the unit rolls easily across flat ground through hallways, homes, and care facilities, then reattach to safely carry a seated user up and down straight staircases on auto braking crawler tracks. That two in one design lets a caregiver move a person room to room and then up or down stairs without ever switching equipment. With a 400 pound capacity and up to 120 flights of stair travel per charge, it delivers flagship performance, yet the whole unit weighs just 50 pounds, 30 for the tracks and 20 for the chair, so it is easy to lift, fold, and fit in most car trunks. It works on wood, carpet, tile, concrete, and most standard stair surfaces. One device does it all, at home and on the go.
PRICE
$3,609.00
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 28 in |
| Width | 28 in |
| Height | 54 in |
| Weight Capacity | 400 lbs |
| Weight | 50 lbs |
| Size | Universal |
Product Details
| Type | Powered Stair Chair Stairlift |
| Material | Aluminum |
| Package Quantity | 1 |
| Color | Black |
| Manufacturers Part Number | MS-P02-KIT |
| Brand | Mobile Stairlift |