United Abrasives - Sait 23325 Cut Off Wheel Type 1 Z-TECH 5" x .045" x 7/8" Zirconium - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
Type 1 thin high speed cut-off wheel, special zirconium grain formula. Fast, non-binding cutting. Externally reinforced with fiberglass layers to provide ultimate safety in a thin wheel
PRICE
$194.50 Sold in packages of 50 / $3.89 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Center Hole Diameter | 7/8 in |
| Thickness | .045 in |
| Diameter | 5 in |
Product Details
| Max RPM | 12200 rpm |
| Applicable Materials | Metal & Stainless |
| Series | Z-TECH |
| Manufacturers Part Number | 23325 |
| Bonding Type | Resin |
| Wheel Type | Type 1 |
| Tool Compatibility | Angle Grinders |
| Abrasive Material | Zirconium |
| Brand | United Abrasives-Sait |