Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AIMS Power

Model # :WBB2303794

MPN #: PWRINV360012120W

AIMS Power, 3600 Watt Power Inverter GFCI ETL Certified Conforms to UL458 Standard, PWRINV360012120W

Product Description
This 3600 Watt Modified Sine Inverter has a few unique features. First, the unit is ETL Listed and conforms to UL 458 Standards. The AIMS 3600 Watt also conforms to CSA Standard C22.2 No. 107.1-01. Canada. At AIMS Power, we listen to our customers and as a result, AIMS designed this 3600 Watt UL listed modified sine inverter with our customers in mind.

AIMS has produced a high quality unit that is also available in two other sizes 2000 and 3000 watts. It features a 20 amp GFCI outlet. That is exactly like the outlets you find in your bathroom and are able to be reset if they "pop" for safety. This inverter also has a direct connect AC terminal block, which delivers the full 3600 watts to a single source. The compact design is lightweight and durable, taking up less space in your work environment.

Ideal for back-up power systems for homes, boats, cabins, solar, vehicle outfitters and other OEM type applications that require a UL 458 listing. AIMS offers several UL products.

Features:
  • 3600W max continuous power
  • Modified sine wave
  • Digital Display
  • LED Monitoring Lights
  • Dual GFCI Outlet
  • AC Direct connect terminal block
  • Over Temperature protection
  • Over Load protection
  • Thermal Cooling fan operation
  • Internally fuse protected
  • ac output short circuit protection
  • Aluminum case for optimal cooling
  • Pre-slotted mounting plate
  • Instruction manual
  • Free tech support
  • 2 Year Warranty Parts and Labor

  • SPecifications:
    • Surge power capability (peak power): 7200 Watts
    • dc input / operating voltage: 10 to 15 Volts
    • Output voltage: 120 Volts ac
    • Output frequency: 60 Hz +/1 .5 Hz
    • Battery low voltage alarm: 10.5 +/- 0.5 Volts
    • Battery low voltage shutdown: 10.0 +/- 0.5 V
    • No load minimum
    • operating temperature: 25° F
    • Full load maximum operating temperature: 140° F (automatic shutdown)
    • Efficiency: 90%
    • No load draw: <2.0A
    • AC amps: 30
    • DC amps: 300
    • AC Output Socket Type: dual GFCI and AC direct connect terminal
    • High input voltage protection: 15V
    • Low input voltage shutdown: 10V
    • Product size (L x W x H): 14.5" X 6.62" X 5.6"
    • Weight: Unit: 9.04 lbs Boxed: 12 lbs
    • ETL Listed to UL458 Standards - CSA 22.2


PRICE
$409.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14-1/2 in
Width2-3/4 in
Height5-39/64 in
Weight9 lbs

Product Details

Continuous Output Power3600 W
No Load Current<2.0A A
Suggested Add OnREMOTEHF
Internal Fuse ProtectionYes
Surge Watts7200 W
DC Amps300 A
Description3600 Watt Power Inverter
Manufacturers Part NumberPWRINV360012120W
Output Voltage120 VAC V
Outlet Socket TypeDual GFCI and AC direct connect terminal
DC Input Voltage10-15 VDC
AC Amps30 A
BrandAIMS Power

Compliance & Certifications

CertificationsETL Certified Conforms to UL458 Standards