Extech 380941 Mini Clamp Meter, Green/Orange
Write a Review
|
Questions & Answers (0)
Product Description
200 A AC/DC mini clamp meter with voltage, frequency and resistance.
PRICE
$425.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Battery Type | AA |
| Temperature Range | 4 to 122 °F |
| Type | Mini Clamp |
| Material | Plastic |
| Description | RMS Mini AC/DC Clamp Meter |
| Color | Green |
| DC Voltage | 400 V |
| Series | Extech Clamp Meters |
| Manufacturers Part Number | 380941 |
| Accuracy | AC/DC Current ±2.50/2.20%;AC/DC Voltage ±2/1%; Frequency ±0.005% °F |
| AC Voltage | 400 V |
| Brand | Extech |