Extech 407001-USB USB Adapter For 407001, Black
Write a Review
|
Questions & Answers (0)
Product Description
USB adapter for 407001 Extech heavy duty series data acquisition software.
PRICE
$88.95
4
4
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6.7 in |
| Width | 6.4 in |
| Weight | 0 lbs |
Product Details
| Type | Environmental Test Equipment |
| Description | Usb Adapter For 407001 |
| Color | Black |
| Manufacturers Part Number | 407001-USB |
| AC Adapter Included | No |
| Brand | Extech |