Related Products
Experience the pinnacle of power and precision with the JET® 20" Continuous Variable Speed Vertical Bandsaw. Engineered for the most demanding industrial applications, this bandsaw boasts a 2 HP brushless DC motor and an expansive 20" throat capacity, making it perfect for tackling the toughest cuts. Continuous speed control ensures seamless adjustments for various materials, providing exceptional cutting accuracy. The JET® 20" Bandsaw is equipped with comprehensive safety features, including blade breakage sensors and full blade guards, ensuring operator protection. The spacious table ...
If you've ever wondered about what a table saw can really do, look no further. Introducing the new JET® 10 DELUXE XACTA® SAW. The Quick release riving knife and integrated arbor lock keeps the operator safe and more efficient. The DELUXE XACTA® SAW offers an upgraded Poly-V belt drive system for smooth operation and optimal power transfer, a fully shrouded blade for highly efficient dust collection. The 26" x 30" wings and deeper table gives you even more cast iron to work on. A built-in 12.5" x 18" x 4 " storage drawer sealed from the cabinet keeps your necessities within arms reach, ...
Features: Unique Tubular Stand for maximum support and stability Ease of mobility with two fixed wheels and one swivel wheel Cast iron table top with 1-LH and 2-RH stamped steel extension wings. Heavy duty one piece rail system for precision cuts every time Heavy Duty Biesemeyer style fence with Dual rip windows Quick Assembly stand with less parts, allows fast assembly. Blade Brake stops the blade within seconds of the power being turned off Large, easy to access ON/OFF switch Industry Standard tool-free split guard design allows a true rise-and fall riving knife by using a lever on the ...
Our 20V MAX XR cordless jig saw features an efficient motor for powerful performance and extreme runtime. Precisely control blade speed up to 3,200 spm with the variable speed trigger and dial, for professional results no matter what you're cutting. 4-position orbital action lets you adjust for optimal cutting of a variety of materials. A bright LED light illuminates dim work surfaces and makes it easy to follow cut lines. The updated all-metal, lever-action keyless blade clamp is designed for quick and easy blade changes of T-shank jig saw blades. Also keyless, the shoe bevel is easy to ...
DAKE's semi-automatic down feed dual mitering horizontal bandsaw will be equipped with a beltless direct drive DC motor, variable speed controls, digital tachometer, and four casters for easy mobility! Features: High torque DC Motor w/ gear reducer eliminating belts & pulley's Variable Speed dial – 65 – 250 FPM's for on the fly adjustment Digital Tachometer Head of band saw swivels smoothly on bearings left or right for accurate angle cutting Stock remains in one position for all cuts Built-in mitering gauge for fast and accurate selection of angles Quick conversion from horizontal to ...