Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
K Tool International

Model # :WBB2372515

MPN #: KTI74961

K Tool International 40" Metal Frame Creeper with Adjustable Headrest KTI-74961

Product Description
KTI creepers feature rugged, durable construction for a lifetime of use. The ergonomic design boasts fully padded cushions for added comfort. KTI creepers are great for variety of uses. Creepers feature steel epoxy frame with four cross rails for support. Six oil-resistant rubber casters are standard on every KTI creeper.

PRICE
$119.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length42 in
Width17 in
Height5 in
Weight17.6 lbs
Wheel Diameter2 in

Product Details

TypeCreeper
Capacity250 lbs
Package Quantity1
DescriptionCreeper w/ Adjustable Headrest
ColorBlack
Manufacturers Part NumberKTI74961
BrandK Tool International