- Molded pouring spout prevents drips
- Extended lip for gripping
- Stacking ribs provide separation so beakers will not stick together when stacked
- Angled walls for easy handling and sample retrieval
- Small case quantities versus industry standard are easier to store and ideal for small-scale users
- Polypropylene material is resistant to a variety of strong acids, bases, and solvents
- Made in the USA
CELLTREAT® 400mL Graduated Beaker, Polypropylene, Non-sterile
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$85.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-3/4 |
| Width | 2-5/8 |
| Height | 4-3/8 in |
Product Details
| Type | Beaker |
| Capacity | 400mL oz |
| Graduated | Y |
| Material | Polypropylene |
| Package Quantity | 50 |
| Description | Beaker |
| Color | Natural |
| Manufacturers Part Number | 230516 |
| Brand | CELLTREAT Scientific Products |