- Removes Almost Any Surface Material, Rust & Corrosion
- Needles Adapt to Uneven Surfaces
- Gets Into Restricted Access Areas
- Built-in Regulator for Control
Florida Pneumatic FP-1060A, 5" Pistol Grip Needle Scaler
|
Questions & Answers (0)
Product Description
PRICE
$329.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10-1/2 in |
| Weight | 3 lbs |
| Bore | 1 in |
| Hose Size Inside Diameter | 3/8" |
Product Details
| CFM | 4 CFM |
| Air Inlet Thread Size (NPT) | 1/4" in |
| Tool Type | Air Hammer |
| Pressure | 60 PSI psi |
| Description | 5" Pistol Grip Needle Scaler |
| Manufacturers Part Number | FP-1060A |
| BPM | 5700 |
| Average CFM | 4 CFM |
| Brand | Florida Pneumatic |