Nearly Natural 5' Smilax Tree
|
Questions & Answers (0)
Product Description
For those that want an authentic looking tree without the work, this 60'' beauty is exactly what you are looking for. Several majestic trunks stand tall, their bark gnarled just so, topped with the soft greenery that you've come to expect from Nearly Natural. In fact, this beauty sports over seventeen hundred life-like leaves, making it a bold, robust addition to any room or office. Bring a little bit of the woods indoors to your decor and get this healthy specimen today.
PRICE
$129.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 32 in |
| Height | 60 in |
| Pot Size | 5-5/7"W x 5"H |
| Plant Height | 60 in |
Product Details
| Type | Silk Trees |
| Color | Green |
| Tree Style | Smilax |
| Material | Polyester, Plastic, Natural Trunks |
| Description | 5' Smilax Tree |
| Package Quantity | 1 |
| Manufacturers Part Number | 5266 |
| Purpose | Floor |
| Brand | Nearly Natural |