SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Paragon 1102 Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs

Paragon 1102 Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs

Item #: WBB849479

(1)

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $51.95

Save $2.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

BenchMark USA 41001 Popcorn Bags 1 oz, 1000 Bags Per Pack

Paragon 1022 Bulk Yellow Butterfly Popcorn 12-1/2 Lbs

Paragon 1022 Bulk Yellow Butterfly Popcorn 12-1/2 Lbs

BenchMark USA 40008 Popcorn  Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40008 Popcorn Packs for 8oz Poppers, 24 Portion Packs

BenchMark USA 40006 Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs

BenchMark USA 40006 Popcorn Portion Packs for 6oz Poppers, 24 Portion Packs

Paragon 1101 Country Harvest Tri-Pack for 8oz Poppers, 40 Portion Packs

Paragon 1101 Country Harvest Tri-Pack for 8oz Poppers, 40 Portion Packs

Paragon 1020 Bulk Yellow Butterfly Popcorn-Quad Case of 12-1/2 Lbs Bags

Paragon 1020 Bulk Yellow Butterfly Popcorn-Quad Case of 12-1/2 Lbs Bags

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1103 Country Harvest Duo-Pack for 12oz Poppers , 72 Portion Packs

Paragon 1100 Country Harvest Tri-Pack for 4 oz Popper, 40 Portion Packs

Paragon 1100 Country Harvest Tri-Pack for 4 oz Popper, 40 Portion Packs

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

BenchMark USA 43001 Popcorn Kettle Cleaning Kit

Paragon 1042 Popcorn Scoop-Stainless Steel

Paragon 1042 Popcorn Scoop-Stainless Steel

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

Paragon 1112810 Classic Pop Popcorn Machine 14 oz Red 120V 1900W

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

Paragon 1108710 Professional Series Popcorn Machine 8 oz Silver 120V 1420W

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

BenchMark USA 41002 Popcorn Bags 1.5 oz, Pack of 1,000 Bags

Paragon 1040 Popcorn Scoop-Plastic

Paragon 1040 Popcorn Scoop-Plastic

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Paragon 1102 Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs

Using these pre-measure packs of corn, coconut oil, and seasoning cuts waste and saves money

Weights & Dimensions

  • Depth 12 in
  • Width 14 in
  • Height 8 in

Product Details

  • For Use With 6oz Popcorn Machines
  • Package Quantity 40
  • Brand Paragon
  • Description Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs
  • Flavor Butter
  • Manufacturers Part Number 1102
Customer Review

3.0

  • 5 Star

    0
  • 4 Star

    0
  • 3 Star

    1
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: November 27, 2013

    Jennifer
    Your review:
    The 3 in 1 packs make it very easy to use. The popcorn is very similar to movie theatre corn, however it's a little on the salty side. I would, however, reccommend it to anyone none the less.
Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 1102 Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs

Paragon 1102 Country Harvest Tri-Pack for 6oz Popper, 40 Portion Packs

Item #: WBB849479

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant