J.W. Winco 820.2 Horizontal Acting Toggle Clamp with Vertical Mounting Base, Steel, Size 75
Write a Review
|
Questions & Answers (0)
Product Description
GN 820.2 horizontal acting toggle clamps work according to the toggle principle: lever and clamping bar move in the opposite direction. Includes spindle with neoprene rubber tip assembly. 900 Newton Holding Capacity.
PRICE
$21.75
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 75 |
| M2 | 0.53 |
| H1 | 2.44 |
| M1 | 0.71 |
Product Details
| Type | U-Bar |
| Color | Silver |
| Series | GN820.2 |
| Style | Horizontal |
| Finish | Zinc plated |
| Material | Steel |
| Manufacturers Part Number | 820.2-75-MFC |
| Base Type | Vertical |
| Max Holding Capacity | 900 N |
| Brand | J.W. Winco |