This versatile system features the 8" COM-PAX-IAL blower with canister and 50' of ducting. Corrosion, UV and Chemical Resistant
Allegro 9536-50 8 Inch Axial DC Plastic Blower w/ Canister & 50' Ducting, 12V
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$819.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Fan Diameter | 8 in |
Product Details
| RPM | 3800 rpm |
| Type | Axial Blower with Canister & Ducting |
| CFM | 442/526/816 CFM |
| Horsepower | 1/4 HP |
| Color | Safety Orange |
| Amperage | 22 A |
| Hertz | 60 Hz |
| RPM High | 3,800 rpm |
| Voltage | 12 V |
| Includes | Canister & 50' Ducting |
| Material | Polyethylene |
| Plug Type | 15' Alligator Clips |
| Manufacturers Part Number | 9536-50 |
| Brand | Allegro Industries |
Warranty
| Warranty | 1 yr |