
The A19 Series mechanical controls are single-stage temperature controls that incorporate environmentally friendly liquid-filled sensing elements.
Features:
- Wide temperature ranges available
- Constant differential throughout the entire range
- Fixed or adjustable differential available
- Variety of sensing element styles
- Unaffected by cross-ambient conditions
- BRAND Johnson Controls
- CAPILLARY LENGTH FEET 6
- BULB SIZE INCHES --
- DIFF F°(C°) Manual Reset
- DIFFERENTIAL TEMPERATURE °F --
- TEMPERATURE CONTROL RANGE °F 65 to 300
- VOLTAGE 240 / 120
- NEMA RATING 1
- STAGES Single
- SWITCH ACTION SPDT
- TYPE Heat & Cool
- LISTING, RATING, CERTIFICATION UL Listed
- LIMITED WARRANTY YEARS 1
- MANUFACTURER'S PART NUMBER A19ADC-39C
There are no questions for this product.

PECO Industrial Coiled Temperature Controller TF115-001 Temp. Range 40°-110°F w/ Nema 4X
Item #: B592423
Not Yet Rated
$33.26
This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.
Popular item in this category
Johnson Controllers Temperature Controller A19ZBC-6C Remote Bulb, SPDT, Heat & Cool
Item #: B476426
Not Yet Rated
Usually ships in 5 to 8 days
$290.95

Johnson Controllers Temperature Controller A19ADC-39C Remote Bulb, SPDT, Heat & Cool
$300.95
- Product Information
- Customer Review
- Product Q&A
- Accessories
- Warranty