Temperature Controllers
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Cross reference number: X13510735010, BAYSENS014C, SEN00496 The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SP155 Series and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
Cross reference number: X13510636-01, BAYSENS006B The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SG155 Serieis and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
PECO Performance PRO T8532-002 multi-fan thermostat delivers deep-value in commercial climate control. Can be used with one of the following applications Fan Coil, PTAC, Heat Pump and Conventional Systems. With an 8-inch2 blue backlight display, intuitive soft key command interface, and SD memory card interface, users can perform fast programming and configuring in-the-field. Occupancy sensor input enables temperature setback, or off, when a room is unoccupied. T8532-002 offers some of the most advanced thermostat programmable and non-programmable functions for fan coil, including; ...
Sensor replacement for Trane models X13790464, 41901120, SEN01280. Series 155 commercial zone sensors are specifically engineered to work within Trane VariTrac zoning, Tracer Summit building control and Voyager unitary climate systems. These best-value sensors enable HVAC professionals to deliver excellent control, monitoring, energy management and equipment diagnostic functions to a Trane centralized controller.