x

Take 15% off your entire order!

Offer applied at checkout

Johnson Controllers Temperature Controller A28AA-9C Two Stage w/ Fixed Differential, 2-SPDT

Johnson Controllers Temperature Controller A28AA-9C Two Stage w/ Fixed Differential, 2-SPDT

Item #: WBB476371

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $201.95

Save $10.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Johnson Controllers Mechanical Temperature Controller A28AA-9C Two Stage w/ Fixed Differential, 2-SPDT

The A28 Series are two stage mechanical temperature controls that incorporate a liquid filled sensing element.

Features:
  • wide temperature ranges available
  • constant differential throughout the entire range
  • SPDT snap-acting switches
  • unaffected by changes in barometric pressure
  • unaffected by cross ambient conditions
  • compact enclosurevariety of sensing element styles

  • BRAND Johnson Controls
  • CAPILLARY LENGTH FEET 6
  • BULB SIZE INCHES 3/8 x 5
  • DIFFERENTIAL TEMPERATURE °F 3.5 Ea. Stage, 3 Between Stages
  • TEMPERATURE CONTROL RANGE °F 20 to 80
  • VOLTAGE 240 / 120
  • NEMA RATING 1
  • RANGE ADJUSTER Knob
  • STAGES 2
  • SWITCH ACTION 2 - SPDT
  • TYPE Heat & Cool
  • LISTING, RATING, CERTIFICATION UL Listed
  • LIMITED WARRANTY YEARS 1
  • MANUFACTURER'S PART NUMBER A28AA-9C
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Warranty

This product has a 12-month manufacturer's limited warranty for parts and a 12-month manufacturer's limited warranty for labor. Protect your purchase beyond the manufacturer's limited warranty.

Popular item in this category

Johnson Controllers Temperature Controller A28AA-4C Two Stage w/ Fixed Differential, Heat & Cool

Item #: B476445

Not Yet Rated

Usually ships in 5 to 8 days

$225.95

Close

1 Product(s) Added to Cart

items ()
Checkout

Extended Service Plans

Why protect your purchase today?

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Johnson Controllers Temperature Controller A28AA-9C Two Stage w/ Fixed Differential, 2-SPDT

Johnson Controllers Temperature Controller A28AA-9C Two Stage w/ Fixed Differential, 2-SPDT

Item #: WBB476371

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant