Temperature Controllers
Related Products
The TA155 manual changeover thermostat is designed for use in HVAC systems including two or four-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
The TA155 manual changeover thermostat is designed for use in HVAC systems including two-pipe fan coil applications or other installations requiring manual switching between heating and cooling. Solid state accuracy offers comfort and efficiency while contemporary styling complements room decor. Advanced self-configuring circuitry allows the T155 electronic thermostat to be applied directly to input voltages from 24 to 277 VAC , 50 or 60Hz. T h e r m o s t at outputs are suitable for connection to relays, valves and similar pilot duty loads. The system and fan switches will handle ...
Cross reference number: X13510636-01, BAYSENS006B The number of UCM-based BAS systems in significant, representing one of the largest single installed bases in the industry. Choose the SG155 Serieis and support this base with a wide variety of BAS sensors and controls from the BAS sensor expert. Comes with a 5 year limited warranty.
The A421 Series controls are single stage, low-voltage electronic temperature controls with a single-pole, double-throw (SPDT) output relay. These can be used to control a wide variety of single-stage refrigeration or HVAC equipment with an ambient temperature range of -40 to 212°F. Model A421GEF-02C features Type 4X (NEMA) IP66 watertight, corrosion-resistant enclosure suitable for surface mount and rated for 24 VAC Class 2, Safety Extra Low Voltage. Includes A99BB-200C temperature sensor with a 2 in. standard probe and 6.6 ft. PVC cable. Features: Control Front Panel LCD Basic and ...
Sensor replacement for Trane models X13790464, 41901120, SEN01280. Series 155 commercial zone sensors are specifically engineered to work within Trane VariTrac zoning, Tracer Summit building control and Voyager unitary climate systems. These best-value sensors enable HVAC professionals to deliver excellent control, monitoring, energy management and equipment diagnostic functions to a Trane centralized controller.