Features:
- Quiet Operation – 33 dB
- Durable and Easy to Clean Black Wrinkle Finish
- Adjustable Glass Shelf
- Fits Most Existing Absorption-Type Unit Cabinetry
Weights & Dimensions
| Width | 20 in |
| Depth | 18 in |
| Height | 18 in |
| Weight | 32.5 lbs |
Product Details
| Type | Refrigerator |
| Shelf Type | Adjustable Glass |
| Color | Black |
| Amperage | 15 A |
| Door Swing | Reversible |
| Adjustable Shelf | Yes |
| Capacity | 1.6 ft³ |
| Voltage | 115 V |
| Number of Doors | 1 |
| Defrost Type | Automatic |
| Number of Shelves | 2 |
| Thermostat Type | Dial |
| Manufacturers Part Number | ARD161AB21R/L |
| Reversible Door | Yes |
| Refrigerant Type | R600A |
| Brand | Absocold |
Compliance & Certifications
| Energy Star Certified | Yes |
| Certifications | Energy Star |