Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Diversified Spaces

Model # :WBB3195127

MPN #: DWI-351-4822K

Diversified Spaces Access Tote Tray and Shelf Storage Cabinet, 48"W x 22"D x 84"H, Red Oak

Product Description
This sensible storage case holds 24 tote trays and has 2 adjustable and one fixed shelf. A great place for students to store their art or science projects. Tote tray storage case has hinged oak doors with three-point locking handles. Trays measure 19" x 14-1/4" x 3-1/2".

Features:
  • 2 adjustable and one fixed shelf
  • 48"W x 22"D x 84"H
  • Constructed of solid oak and oak veneers
  • Diversified Woodcrafts Inc. is SEFA compliant and MAS Certified Green
  • Limited Lifetime Warranty
  • Made in the U.S.A.
  • The unit is finished with a chemical resistant, earth-friendly UV finish and rubber base molding


PRICE
$2,854.76

1
1
Ships in 40 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width48 in
Depth22 in
Height84 in

Product Details

Assembly RequiredNo
TypeCabinet
ColorTan
Number of Drawers0
MaterialRed Oak
DescriptionTote Tray and Shelf Storage Cabinet
Manufacturers Part NumberDWI-351-4822K
CollectionAccess
BrandDiversified Spaces

Warranty

WarrantyLifetime Limited yr