Additional Ramp RAMP-B7004130 for Bishamon® EZ Off Lifter® with 3 Approach Positions
Write a Review
|
Questions & Answers (0)
Product Description
OPTIONAL ADDITIONAL RAMP FOR Bishamon® EZ Off Lifter®
Additional ramps are available for the Bishamon® EZ Off Lifter® to save moving ramp from position.
Additional ramps are available for the Bishamon® EZ Off Lifter® to save moving ramp from position.
PRICE
$825.00
1
1
Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 29 in |
| Width | 36 in |
| Weight Capacity | 2500 lbs |
Product Details
| Assembly Required | No |
| Type | Ramp |
| Material | Steel |
| Manufacturers Part Number | RAMP-B7004130 |
| For Use With | Bishamon® EZ Off Lifter® with 3 Approach Positions |
| Brand | Bishamon |