Big Joe® Electric Pallet Jack, 4500 lb. Capacity, 27"W x 45-1/2"L Forks
|
Questions & Answers (0)
Product Description
Power propelled, power lift truck is the logical step-up from a manual truck, as it outperforms two to three operators with manual jacks. 24V AC high-torque drive and lift motors. Multi-function handle allows operation with either hand and features thumb throttle, lift/lower controls, safety reversing switch and horn. Automatic dead-man emergency brake cuts power when handle released. Includes 224AH AGM (absorbed gas mat) maintenance free batteries, battery charger, combination battery discharge/hour meter gauge and key switch. Rolls smoothly on polyurethane steer and load wheels. Features 27"W x 45-1/2"L forks, 3-¼" lowered height and 8.2" raised height. 4500 lb. capacity models have 0.9KW drive and 2.2KW lift motors. Designed to handle slopes up to 10% when Unloaded, 6% when Loaded.
PRICE
$6,325.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 70-7/8 in |
| Width | 28 in |
| Height | 48 in |
| Lowered Height | 3-1/4 in |
| Raised Height | 8-3/16 in |
| Weight Capacity | 4500 lbs |
| Weight | 1220 lbs |
| Fork Length | 45-1/2 in |
| Fork Width | 6-11/16 in |
| Distance Between Forks | 14-1/2 in |
| Distance Across Forks | 27 in |
| Travel Speed | 3.6 Unloaded; 3.5 Loaded mph |
| Turning Radius | 68 ° |
Product Details
| Assembly Required | No |
| Duty Cycle | 6 Hours |
| Gradeability | 6% Loaded / 10% Unloaded |
| Charger | Integral 120V |
| Material | Steel |
| Operation | Electric |
| Manufacturers Part Number | WPT45-224AH |
| Brand | Big Joe |
| Battery Type | Lead Acid |
| Type | Lead Acid Powered Pallet Jack Trucks |
| Color | Yellow |
| Lift Type | Electric |
| Duty Cycle per Charge | 6 Hours |
| Number of Batteries | 4 |
| Handle Style | Ergonomic Handle |
| Lower Type | Powered |
Warranty
| Warranty | 2 Years yr |