Little Giant® Airdeck Workstation, Plastic, 25 lb. Capacity
Write a Review
|
Questions & Answers (0)
Product Description
The AirDeck® workstation is a multi-use tray and handrail accessory designed for your Little Giant® Ladder to help you finish your projects more easily. By using the AirDeck® as a handrail, you can maintain three points of contact on the ladder. With its grooves, slots and fitted recesses, the AirDeck® is perfectly designed as a tool tray to hold your tools, paint containers and other materials. This accessory holds up to 25 lbs.
PRICE
$52.95
1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 |
| Width | 17 in |
| Height | 2 in |
| Weight Capacity | 25 lbs |
| Weight | 4 lbs |
Product Details
| Assembly Required | No |
| Color | Black |
| Material | Plastic |
| Description | Airdeck Workstation |
| Manufacturers Part Number | 26057-001 |
| Brand | Little Giant |
Warranty
| Warranty | 1 yr |
Compliance & Certifications
| Certifications | ANSI |