Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Alera

Model # :WBB3038135

MPN #: EBE4217

Alera® EB-E Series Swivel/Tilt Mid-Back Mesh Chair, 275 lb Cap, Adjustable Seat Height, Black

Product Description

Adjustable chair with flip-back arms that pivot back and out of the way when not needed. Constructed with a breathable mesh back and generously padded seat for all-day comfort. Built-in mesh armrests are padded for extra comfort. The waterfall seat edge reduces pressure points at the back of the knee. Thoughtfully designed with integrated lumbar support that helps reduce neck and back strain.

PRICE
$259.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width25-1/5 in
Depth26-3/8 in
Height41-1/3 in
Weight Capacity275 lbs
Seat Width18-4/5 in
Seat Depth18-1/2 in
Seat Height18-1/8 - 22 in
Min Seat Height18-1/8 in
Max Seat Height22 in
Max Back Height21-1/4'' in
Caster Diameter2 in
Back Width17-1/2 in

Product Details

Back Color FamilyBlack
Frame Color FamilyBlack
Tilt TypeCenter Tilt / Synchro Tilt
Back MaterialMesh
Arm TypeAdjustable
BrandAlera
TypeOffice Chair
ColorBlack
Caster TypeHard
Seat Color FamilyBlack
DescriptionChairs/Stools-Office Chairs
Frame MaterialMesh
Back TypeMid Back
Seat MaterialMesh

Compliance & Certifications

CertificationsMeets or Exceeds ANSI/BIFMA Standards